
Padlock, Keyed Different, Rugged Reinforced Nylon, Blue
Mfr # 146126
Zoro # G208583524
product price: $27.89
/eaKey Features
Padlock Body Material
Rugged Reinforced Nylon
Key Type
Keyed Different
Legend
DANGER LOCKED OUT
Features
Anti-spark;Non-conductive
Body Finish
Reinforced Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
146126
Zoro #
G208583524
UPC #
754473549961
Country of Origin
China
Dimensions
Overall Height
1.38 in
Overall Width
1.26 in
Overall Depth
.63 in
Body Height
1.31 in
Shackle Height
8 in
Body Width
1.25 in
Details
Item
Padlock
Body Color
Blue
Padlock Body Material
Rugged Reinforced Nylon
Key Type
Keyed Different
Legend
DANGER LOCKED OUT
Features
Anti-spark;Non-conductive
Body Finish
Reinforced Fiberglass
Application
Lockout Tagout
Includes
(1) English Label;(1) French Label;(1) Key;(1) Padlock;(1) Spanish Label
Shackle Type
Open Shackle
Shackle Material
Steel
Number of Keys
1
Standards
OSHA 1910.147
Description
Featuring an elongated, flexible cable, these padlocks are more versatile than standard safety padlocks, providing a multi-purpose solution. Flexible cable allows for effective lockout in tight spaces such as breaker cabinets or simultaneous lockout of several energy isolation points.. Angle and twist the padlock cable in tight application areas. Complies with all OSHA requirements and makes it possible to secure several breaker lockouts simultaneously. Includes high-visibility safety label.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.