Zoro Homepage

Padlock, Keyed Different, Rugged Reinforced Nylon, Red

  • Mfr # 146120

  • Zoro # G208583555


product price: $23.59
/ea

Key Features

Body Color
Red
Padlock Body Material
Rugged Reinforced Nylon
Key Type
Keyed Different
Legend
DANGER LOCKED OUT
Overall Width
1.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146120
Zoro #
G208583555
UPC #
754473549909
Country of Origin
China

Dimensions

Overall Width
1.26 in
Overall Height
1.38 in
Overall Depth
.63 in
Body Width
1.25 in
Body Height
1.31 in
Shackle Height
4.2 in

Details

Item
Padlock
Body Color
Red
Padlock Body Material
Rugged Reinforced Nylon
Key Type
Keyed Different
Legend
DANGER LOCKED OUT
Application
Lockout Tagout
Includes
(1) English Label;(1) French Label;(1) Key;(1) Padlock;(1) Spanish Label
Body Finish
Reinforced Fiberglass
Features
Anti-spark;Non-conductive
Shackle Material
Steel
Number of Keys
1
Shackle Type
Open Shackle
Standards
OSHA 1910.147

Description

Featuring an elongated, flexible cable, these padlocks are more versatile than standard safety padlocks, providing a multi-purpose solution. Flexible cable allows for effective lockout in tight spaces such as breaker cabinets or simultaneous lockout of several energy isolation points.. Angle and twist the padlock cable in tight application areas. Complies with all OSHA requirements and makes it possible to secure several breaker lockouts simultaneously. Includes high-visibility safety label.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.