Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock, Keyed Different, Rugged Reinforced Nylon, Red

  • Mfr # 146124

  • Zoro # G608583544


product price: $27.89
/ea

Key Features

Padlock Body Material
Rugged Reinforced Nylon
Key Type
Keyed Different
Legend
DANGER LOCKED OUT
Body Finish
Reinforced Fiberglass
Overall Height
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146124
Zoro #
G608583544
UPC #
754473549947
Country of Origin
China

Dimensions

Overall Height
1.38 in
Overall Width
1.26 in
Overall Depth
.63 in
Body Height
1.31 in
Shackle Height
8 in
Body Width
1.25 in

Details

Item
Padlock
Body Color
Red
Padlock Body Material
Rugged Reinforced Nylon
Key Type
Keyed Different
Legend
DANGER LOCKED OUT
Body Finish
Reinforced Fiberglass
Includes
(1) English Label;(1) French Label;(1) Key;(1) Padlock;(1) Spanish Label
Features
Anti-spark;Non-conductive
Application
Lockout Tagout
Standards
OSHA 1910.147
Shackle Type
Open Shackle
Number of Keys
1
Shackle Material
Steel

Description

Featuring an elongated, flexible cable, these padlocks are more versatile than standard safety padlocks, providing a multi-purpose solution. Flexible cable allows for effective lockout in tight spaces such as breaker cabinets or simultaneous lockout of several energy isolation points.. Angle and twist the padlock cable in tight application areas. Complies with all OSHA requirements and makes it possible to secure several breaker lockouts simultaneously. Includes high-visibility safety label.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products