Padlock, PK6
- Mfr # CPPL-BLK-38AL-KD6
- Zoro # G124971979
product price:Â
$
165.99
/pk of 6, $27.67/ea
Key Features
Features
Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
Padlock Body Material
Nylon
Vertical Shackle Clearance
1 1/2 in
Header
Danger/Danger/Peligro/Perigo
Legend
Equipamento Bloqueado NAO Remover, Equipo Bloqueado no Remueva, Reverse Legend: Property OF, Propriete DE, Propiedad DE, Propriedade DE, Text Legend: Locked Out do not Remove, Verrouille NE PAS Enlever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPPL-BLK-38AL-KD6
- Zoro #
- G124971979
- UPC #
- 888434673423
- Country of Origin
- China
- Item
- Padlock
- Features
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
- Padlock Body Material
- Nylon
- Vertical Shackle Clearance
- 1 1/2 in
- Header
- Danger/Danger/Peligro/Perigo
- Legend
- Equipamento Bloqueado NAO Remover, Equipo Bloqueado no Remueva, Reverse Legend: Property OF, Propriete DE, Propiedad DE, Propriedade DE, Text Legend: Locked Out do not Remove, Verrouille NE PAS Enlever
- Standards
- ECCN File No. EAR99, OSHA, RoHS Compliant with 2011/65/EU with Exemptions
- Body Color
- Black
- Includes
- (6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Portuguese Labels, (6) Spanish Labels
- Key Style
- Standard
- Labeling
- Label Included
- Number of Keys Included
- 6
- Key Type
- Keyed Different
- Non-Removable Key
- Yes
- Number of Tumbler Pins
- 6
- Shackle Material
- Aluminum
- Language
- English, French, Portuguese, Spanish
- Resistance Properties
- Non-Conductive, Non-Sparking
- Horizontal Shackle Clearance
- 11/16 in
- Shackle Material Coating
- Anodized
- Body Material Coating
- Thermoplastic
Dimensions
- Shackle Diameter
- 3/16 in
- Body Height
- 1 11/16 in
- Body Width
- 1 1/4 in
- Body Thickness
- 3/4 in
- Fits Chest Size
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
Description
Padlock, Body Color Black, Body Height 1 11/16 in, Body Thickness 3/4 in, Body Width 1 1/4 in, Header Danger/Danger/Peligro/Perigo, Horizontal Shackle Clearance 11/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Non-Conductive, Non-Sparking, Shackle Diameter 3/16 in, Shackle Height Not Applicable, Shackle Material Aluminum, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Thermoplastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.