Padlock, PK6
- Mfr # CPPL-BRN-25AL-KD6
- Zoro # G424971723
product price:Â
$
161.99
/pk of 6, $27.00/ea
Key Features
Horizontal Shackle Clearance
11/16 in
Resistance Properties
Non-Conductive, Non-Sparking
Body Height
1 11/16 in
Language
English, French, Portuguese, Spanish
Features
Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPPL-BRN-25AL-KD6
- Zoro #
- G424971723
- UPC #
- 888434673317
- Country of Origin
- China
- Item
- Padlock
- Horizontal Shackle Clearance
- 11/16 in
- Resistance Properties
- Non-Conductive, Non-Sparking
- Language
- English, French, Portuguese, Spanish
- Features
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
- Legend
- Equipamento Bloqueado NAO Remover, Equipo Bloqueado no Remueva, Reverse Legend: Property OF, Propriete DE, Propiedad DE, Propriedade DE, Text Legend: Locked Out do not Remove, Verrouille NE PAS Enlever
- Number of Keys Included
- 6
- Key Style
- Standard
- Key Type
- Keyed Different
- Vertical Shackle Clearance
- 1 in
- Body Color
- Brown
- Non-Removable Key
- Yes
- Includes
- (6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Portuguese Labels, (6) Spanish Labels
- Shackle Material
- Aluminum
- Labeling
- Label Included
- Standards
- ECCN File No. EAR99, OSHA, RoHS Compliant with 2011/65/EU with Exemptions
- Number of Tumbler Pins
- 6
- Shackle Material Coating
- Anodized
- Header
- Danger/Danger/Peligro/Perigo
- Padlock Body Material
- Nylon
- Body Material Coating
- Thermoplastic
Dimensions
- Body Height
- 1 11/16 in
- Body Thickness
- 3/4 in
- Shackle Diameter
- 3/16 in
- Body Width
- 1 1/4 in
- Fits Chest Size
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
Description
Padlock, Body Color Brown, Body Height 1 11/16 in, Body Thickness 3/4 in, Body Width 1 1/4 in, Header Danger/Danger/Peligro/Perigo, Horizontal Shackle Clearance 11/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Non-Conductive, Non-Sparking, Shackle Diameter 3/16 in, Shackle Height Not Applicable, Shackle Material Aluminum, Vertical Shackle Clearance 1 in, Body Material Coating Thermoplastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.