Shop BRADY
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Padlock, PK6
- Mfr # CPPL-PRP-25AL-KD6
- Zoro # G424971501
product price:Â
$
161.99
/pk of 6, $27.00/ea
Key Features
Padlock Body Material
Nylon
Non-Removable Key
Yes
Header
Danger/Danger/Peligro/Perigo
Shackle Diameter
3/16 in
Key Style
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPPL-PRP-25AL-KD6
- Zoro #
- G424971501
- UPC #
- 888434673348
- Country of Origin
- China
- Item
- Padlock
- Padlock Body Material
- Nylon
- Non-Removable Key
- Yes
- Header
- Danger/Danger/Peligro/Perigo
- Key Style
- Standard
- Shackle Material Coating
- Anodized
- Legend
- Equipamento Bloqueado NAO Remover, Equipo Bloqueado no Remueva, Reverse Legend: Property OF, Propriete DE, Propiedad DE, Propriedade DE, Text Legend: Locked Out do not Remove, Verrouille NE PAS Enlever
- Includes
- (6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Portuguese Labels, (6) Spanish Labels
- Standards
- ECCN File No. EAR99, OSHA, RoHS Compliant with 2011/65/EU with Exemptions
- Number of Tumbler Pins
- 6
- Features
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
- Vertical Shackle Clearance
- 1 in
- Horizontal Shackle Clearance
- 11/16 in
- Resistance Properties
- Non-Conductive, Non-Sparking
- Shackle Material
- Aluminum
- Labeling
- Label Included
- Language
- English, French, Portuguese, Spanish
- Number of Keys Included
- 6
- Body Color
- Purple
- Key Type
- Keyed Different
- Body Material Coating
- Thermoplastic
Dimensions
- Shackle Diameter
- 3/16 in
- Body Height
- 1 11/16 in
- Body Thickness
- 3/4 in
- Body Width
- 1 1/4 in
- Fits Chest Size
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
Description
Padlock, Body Color Purple, Body Height 1 11/16 in, Body Thickness 3/4 in, Body Width 1 1/4 in, Header Danger/Danger/Peligro/Perigo, Horizontal Shackle Clearance 11/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Non-Conductive, Non-Sparking, Shackle Diameter 3/16 in, Shackle Height Not Applicable, Shackle Material Aluminum, Vertical Shackle Clearance 1 in, Body Material Coating Thermoplastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.