Shop BRADY
Additional $135.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Padlock, PK6
- Mfr # CPPL-RED-38AL-KD6
- Zoro # G324971861
product price:Â
$
165.99
/pk of 6, $27.67/ea
Key Features
Header
Danger/Danger/Peligro/Perigo
Body Color
Red
Number of Keys Included
6
Vertical Shackle Clearance
1 1/2 in
Key Type
Keyed Different
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPPL-RED-38AL-KD6
- Zoro #
- G324971861
- UPC #
- 888434673485
- Country of Origin
- China
- Item
- Padlock
- Header
- Danger/Danger/Peligro/Perigo
- Body Color
- Red
- Number of Keys Included
- 6
- Vertical Shackle Clearance
- 1 1/2 in
- Key Type
- Keyed Different
- Includes
- (6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Portuguese Labels, (6) Spanish Labels
- Key Style
- Standard
- Labeling
- Label Included
- Horizontal Shackle Clearance
- 11/16 in
- Standards
- ECCN File No. EAR99, OSHA, RoHS Compliant with 2011/65/EU with Exemptions
- Legend
- Equipamento Bloqueado NAO Remover, Equipo Bloqueado no Remueva, Reverse Legend: Property OF, Propriete DE, Propiedad DE, Propriedade DE, Text Legend: Locked Out do not Remove, Verrouille NE PAS Enlever
- Non-Removable Key
- Yes
- Language
- English, French, Portuguese, Spanish
- Resistance Properties
- Non-Conductive, Non-Sparking
- Features
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
- Shackle Material
- Aluminum
- Number of Tumbler Pins
- 6
- Shackle Material Coating
- Anodized
- Padlock Body Material
- Nylon
- Body Material Coating
- Thermoplastic
Dimensions
- Body Height
- 1 11/16 in
- Body Width
- 1 1/4 in
- Body Thickness
- 3/4 in
- Shackle Diameter
- 3/16 in
- Fits Chest Size
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
Description
Padlock, Body Color Red, Body Height 1 11/16 in, Body Thickness 3/4 in, Body Width 1 1/4 in, Header Danger/Danger/Peligro/Perigo, Horizontal Shackle Clearance 11/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Non-Conductive, Non-Sparking, Shackle Diameter 3/16 in, Shackle Height Not Applicable, Shackle Material Aluminum, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Thermoplastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.