Padlock, PK6
- Mfr # CPPL-YLW-25AL-KD6
- Zoro # G424972188
product price:Â
$
161.99
/pk of 6, $27.00/ea
Key Features
Non-Removable Key
Yes
Key Type
Keyed Different
Resistance Properties
Non-Conductive, Non-Sparking
Shackle Material Coating
Anodized
Standards
ECCN File No. EAR99, OSHA, RoHS Compliant with 2011/65/EU with Exemptions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPPL-YLW-25AL-KD6
- Zoro #
- G424972188
- UPC #
- 888434673379
- Country of Origin
- China
- Item
- Padlock
- Non-Removable Key
- Yes
- Key Type
- Keyed Different
- Resistance Properties
- Non-Conductive, Non-Sparking
- Shackle Material Coating
- Anodized
- Standards
- ECCN File No. EAR99, OSHA, RoHS Compliant with 2011/65/EU with Exemptions
- Shackle Material
- Aluminum
- Labeling
- Label Included
- Padlock Body Material
- Nylon
- Vertical Shackle Clearance
- 1 in
- Horizontal Shackle Clearance
- 11/16 in
- Key Style
- Standard
- Number of Keys Included
- 6
- Legend
- Equipamento Bloqueado NAO Remover, Equipo Bloqueado no Remueva, Reverse Legend: Property OF, Propriete DE, Propiedad DE, Propriedade DE, Text Legend: Locked Out do not Remove, Verrouille NE PAS Enlever
- Language
- English, French, Portuguese, Spanish
- Number of Tumbler Pins
- 6
- Body Color
- Yellow
- Includes
- (6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Portuguese Labels, (6) Spanish Labels
- Features
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
- Header
- Danger/Danger/Peligro/Perigo
- Body Material Coating
- Thermoplastic
Dimensions
- Body Thickness
- 3/4 in
- Body Width
- 1 1/4 in
- Shackle Diameter
- 3/16 in
- Body Height
- 1 11/16 in
- Fits Chest Size
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
Description
Padlock, Body Color Yellow, Body Height 1 11/16 in, Body Thickness 3/4 in, Body Width 1 1/4 in, Header Danger/Danger/Peligro/Perigo, Horizontal Shackle Clearance 11/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Non-Conductive, Non-Sparking, Shackle Diameter 3/16 in, Shackle Height Not Applicable, Shackle Material Aluminum, Vertical Shackle Clearance 1 in, Body Material Coating Thermoplastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.