Shop BRADY
Additional $135.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Padlock, PK6
- Mfr # CPPL-YLW-38AL-KD6
- Zoro # G024972021
product price:Â
$
165.99
/pk of 6, $27.67/ea
Key Features
Labeling
Label Included
Resistance Properties
Non-Conductive, Non-Sparking
Number of Tumbler Pins
6
Vertical Shackle Clearance
1 1/2 in
Features
Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPPL-YLW-38AL-KD6
- Zoro #
- G024972021
- UPC #
- 888434673508
- Country of Origin
- China
- Item
- Padlock
- Labeling
- Label Included
- Resistance Properties
- Non-Conductive, Non-Sparking
- Number of Tumbler Pins
- 6
- Vertical Shackle Clearance
- 1 1/2 in
- Features
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
- Padlock Body Material
- Nylon
- Shackle Material
- Aluminum
- Horizontal Shackle Clearance
- 11/16 in
- Includes
- (6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Portuguese Labels, (6) Spanish Labels
- Shackle Material Coating
- Anodized
- Header
- Danger/Danger/Peligro/Perigo
- Key Type
- Keyed Different
- Number of Keys Included
- 6
- Body Color
- Yellow
- Key Style
- Standard
- Non-Removable Key
- Yes
- Language
- English, French, Portuguese, Spanish
- Standards
- ECCN File No. EAR99, OSHA, RoHS Compliant with 2011/65/EU with Exemptions
- Legend
- Equipamento Bloqueado NAO Remover, Equipo Bloqueado no Remueva, Reverse Legend: Property OF, Propriete DE, Propiedad DE, Propriedade DE, Text Legend: Locked Out do not Remove, Verrouille NE PAS Enlever
- Body Material Coating
- Thermoplastic
Dimensions
- Body Width
- 1 1/4 in
- Body Thickness
- 3/4 in
- Body Height
- 1 11/16 in
- Shackle Diameter
- 3/16 in
- Fits Chest Size
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
Description
Padlock, Body Color Yellow, Body Height 1 11/16 in, Body Thickness 3/4 in, Body Width 1 1/4 in, Header Danger/Danger/Peligro/Perigo, Horizontal Shackle Clearance 11/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Non-Conductive, Non-Sparking, Shackle Diameter 3/16 in, Shackle Height Not Applicable, Shackle Material Aluminum, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Thermoplastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.