Shop BRADY
See all product information
Create Account
Padlock, PK6
- Mfr # SDAL-BRN-38ST-KD6
- Zoro # G624971004
product price:Â
$
71.39
/pk of 6, $11.90/ea
Key Features
Body Height
1 13/16 in
Standards
ECCN File No. EAR99, OSHA, RoHS Compliant with 2011/65/EU with Exemptions
Key Style
Standard
Shackle Diameter
1/4 in
Body Width
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-BRN-38ST-KD6
- Zoro #
- G624971004
- UPC #
- 888434674383
- Country of Origin
- China
- Item
- Padlock
- Standards
- ECCN File No. EAR99, OSHA, RoHS Compliant with 2011/65/EU with Exemptions
- Key Style
- Standard
- Key Type
- Keyed Different
- Number of Tumbler Pins
- 6
- Features
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
- Non-Removable Key
- Yes
- Includes
- (6) Keys, (6) Padlocks
- Shackle Material Coating
- Chrome Plated
- Labeling
- No Label or Tag
- Horizontal Shackle Clearance
- 13/16 in
- Vertical Shackle Clearance
- 1 1/2 in
- Body Color
- Brown
- Padlock Body Material
- Anodized Aluminum
- Number of Keys Included
- 6
- Shackle Material
- Steel
- Resistance Properties
- Corrosion Resistant
- Body Material Coating
- Anodized
Dimensions
- Body Height
- 1 13/16 in
- Shackle Diameter
- 1/4 in
- Body Width
- 1 1/2 in
- Body Thickness
- 3/4 in
- Fits Chest Size
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
Description
Padlock, Body Color Brown, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height Not Applicable, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Anodized
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.