Padlock, PK6
- Mfr # SDAL-BRN-76ST-KD6
- Zoro # G424970764
product price:Â
$
240.99
/pk of 6, $40.17/ea
Key Features
Body Width
1 1/2 in
Features
Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
Body Thickness
3/4 in
Horizontal Shackle Clearance
13/16 in
Shackle Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-BRN-76ST-KD6
- Zoro #
- G424970764
- UPC #
- 888434673805
- Country of Origin
- China
- Item
- Padlock
- Features
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
- Horizontal Shackle Clearance
- 13/16 in
- Shackle Material
- Steel
- Key Type
- Keyed Different
- Padlock Body Material
- Anodized Aluminum
- Standards
- ECCN File No. EAR99, OSHA, RoHS Compliant with 2011/65/EU with Exemptions
- Shackle Material Coating
- Chrome Plated
- Number of Tumbler Pins
- 6
- Vertical Shackle Clearance
- 3 in
- Resistance Properties
- Corrosion Resistant
- Key Style
- Standard
- Includes
- (6) Keys, (6) Padlocks
- Labeling
- No Label or Tag
- Body Color
- Brown
- Non-Removable Key
- Yes
- Number of Keys Included
- 6
- Body Material Coating
- Anodized
Dimensions
- Body Width
- 1 1/2 in
- Body Thickness
- 3/4 in
- Shackle Diameter
- 1/4 in
- Body Height
- 1 13/16 in
- Fits Chest Size
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
Description
Padlock, Body Color Brown, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height Not Applicable, Shackle Material Steel, Vertical Shackle Clearance 3 in, Body Material Coating Anodized
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.