Shop BRADY
See all product information
Create Account
Padlock, PK6
- Mfr # SDAL-PRP-38ST-KD6
- Zoro # G624971998
product price:Â
$
79.35
/pk of 6, $13.23/ea
Key Features
Padlock Body Material
Anodized Aluminum
Vertical Shackle Clearance
1 1/2 in
Number of Tumbler Pins
6
Key Style
Standard
Key Type
Keyed Different
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SDAL-PRP-38ST-KD6
- Zoro #
- G624971998
- UPC #
- 888434674376
- Country of Origin
- China
Dimensions
- Body Height
- 1 13/16 in
- Body Thickness
- 3/4 in
- Shackle Diameter
- 1/4 in
- Body Width
- 1 1/2 in
- Fits Chest Size
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
Details
- Item
- Padlock
- Padlock Body Material
- Anodized Aluminum
- Vertical Shackle Clearance
- 1 1/2 in
- Number of Tumbler Pins
- 6
- Key Style
- Standard
- Key Type
- Keyed Different
- Non-Removable Key
- Yes
- Standards
- ECCN File No. EAR99, OSHA, RoHS Compliant with 2011/65/EU with Exemptions
- Shackle Material Coating
- Chrome Plated
- Includes
- (6) Keys, (6) Padlocks
- Shackle Material
- Steel
- Number of Keys Included
- 6
- Features
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
- Resistance Properties
- Corrosion Resistant
- Horizontal Shackle Clearance
- 13/16 in
- Body Color
- Purple
- Labeling
- No Label or Tag
Description
Padlock, Body Color Purple, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Features Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body, Includes (6) Keys, (6) Padlocks, Labeling No Label or Tag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.