Shop BRADY
Additional $195.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Padlock, PK6
- Mfr # SDAL-RED-76ST-KD6
- Zoro # G224970490
product price:Â
$
240.99
/pk of 6, $40.17/ea
Key Features
Shackle Material Coating
Chrome Plated
Vertical Shackle Clearance
3 in
Shackle Diameter
1/4 in
Standards
ECCN File No. EAR99, OSHA, RoHS Compliant with 2011/65/EU with Exemptions
Features
Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-RED-76ST-KD6
- Zoro #
- G224970490
- UPC #
- 888434673843
- Country of Origin
- China
- Item
- Padlock
- Shackle Material Coating
- Chrome Plated
- Vertical Shackle Clearance
- 3 in
- Standards
- ECCN File No. EAR99, OSHA, RoHS Compliant with 2011/65/EU with Exemptions
- Features
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
- Number of Tumbler Pins
- 6
- Padlock Body Material
- Anodized Aluminum
- Horizontal Shackle Clearance
- 13/16 in
- Body Color
- Red
- Includes
- (6) Keys, (6) Padlocks
- Non-Removable Key
- Yes
- Shackle Material
- Steel
- Key Type
- Keyed Different
- Labeling
- No Label or Tag
- Number of Keys Included
- 6
- Key Style
- Standard
- Resistance Properties
- Corrosion Resistant
- Body Material Coating
- Anodized
Dimensions
- Shackle Diameter
- 1/4 in
- Body Width
- 1 1/2 in
- Body Thickness
- 3/4 in
- Body Height
- 1 13/16 in
- Fits Chest Size
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
Description
Padlock, Body Color Red, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height Not Applicable, Shackle Material Steel, Vertical Shackle Clearance 3 in, Body Material Coating Anodized
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.