Shop BRADY
See all product information
Create Account
Padlock Plastic Seals, Green, Pack of 100 Each, 100PK
- Mfr # 133487
- Zoro # G622966392
product price:Â
$
79.79
/pk of 100, $0.80/ea
Key Features
Primary Color
Green
Security Seal Primary Material
Plastic
Length
7.5 in
Security Seal Primary Application
Security Identification
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 133487
- Zoro #
- G622966392
- UPC #
- 754473900328
- Country of Origin
- United States
- Primary Color
- Green
- Item
- Seal
- Security Seal Primary Material
- Plastic
- Security Seal Primary Application
- Security Identification
Dimensions
- Length
- 7.5 in
Description
Tamper-resistant Plastic Truck Seals deter entry, yet are easily removed. Tamper-resistant seals are embossed with inSEALin and are consecutively numbered. Ships in mats of 10 for convenience - 100 seals total per package. Plastic truck seals are 7.5 in. long and have a tensile strength of 35-45 pounds. Seals are available in a variety of colors (each color sold separately).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.