Pull-Tite Seals, Blue, 100PK
- Mfr # 133484
- Zoro # G322966388
product price:Â
$
96.25
/pk of 100, $0.96/ea
Key Features
Security Seal Primary Application
Security Identification
Length
10 in
Security Seal Primary Material
Polyethylene
Primary Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 133484
- Zoro #
- G322966388
- UPC #
- 754473900298
- Country of Origin
- United States
- Security Seal Primary Application
- Security Identification
- Item
- Seal
- Security Seal Primary Material
- Polyethylene
- Primary Color
- Blue
Dimensions
- Length
- 10 in
Description
Ideal for use with courier pouches, canisters or cabinets that contain valuables or sensitive documents. Breaking strength of 10 to 14 pounds. Pull-Tite Seals are embossed inSEALED DO NOT REMOVEin.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.