Shop BRADY
See all product information
Create Account
Padlock Plastic Truck Seals, Orange, Pack of 100 Each, 100PK
- Mfr # 133488
- Zoro # G122966618
product price:Â
$
79.79
/pk of 100, $0.80/ea
Key Features
Security Seal Primary Material
Plastic
Primary Color
Orange
Security Seal Primary Application
Security Identification
Length
7.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 133488
- Zoro #
- G122966618
- UPC #
- 754473900359
- Country of Origin
- United States
Dimensions
- Length
- 7.5 in
Details
- Security Seal Primary Material
- Plastic
- Item
- Seal
- Primary Color
- Orange
- Security Seal Primary Application
- Security Identification
Description
Tamper-resistant Plastic Truck Seals deter entry, yet are easily removed. Truck seals are embossed with the word inSEALin and are consecutively numbered. Ships in mats of 10 for convenience - 100 seals total per package. Plastic truck seals are 7.5 in. long and have a tensile strength of 35-45 pounds. Seals are available in a variety of colors (each color sold separately).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.