Padlock

  • Mfr # SDAL-BLU-38ST-018
  • Zoro # G225090883
product price: 
$
14.39
/ea

Key Features

Non-Removable Key
Yes
Body Color
Blue
Maximum Temperature
250 Degrees F
Vertical Shackle Clearance
1 1/2 in
Key Style
Standard Pin Tumbler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDAL-BLU-38ST-018
Zoro #
G225090883
UPC #
888434619872
Country of Origin
China
Non-Removable Key
Yes
Body Color
Blue
Maximum Temperature
250 Degrees F
Vertical Shackle Clearance
1 1/2 in
Key Style
Standard Pin Tumbler
Number of Bumpers
0
Shackle Type
Extended
Opening Type
Key
Standards
Compliant with 2011/65/EU
Minimum Temperature
-30 Degrees F
Number of Keys Included
1
Features
Color-Matched Keys and Padlock Bodies, Constructed Using FDA-Approved Grease for Safe and Compliant Use in Food and Beverage Facilities, Energy-Isolating Design Prevents Electrical Conductivity From the Shackle to the Key
Shackle Material
Steel
Padlock Body Material
Nylon
Labeling
No Label or Tag
For Location
Indoor, Outdoor
Includes
(1) Key, (1) Padlock
Horizontal Shackle Clearance
13/16 in
Item
Lockout Padlock
Legend
None
Resistance Properties
Corrosion Resistant, Fade Resistant, Non-Sparking
Shackle Material Coating
Chrome-Plated
Body Shape
Rectangular
Number of Tumbler Pins
6
Key Type
Keyed Alike

Dimensions

Shackle Diameter
1/4 in
Shackle Height
1 1/2 in
Body Height
1 13/16 in
Body Thickness
3/4 in
Width Across Shackle
13/16 in
Body Width
1 1/2 in

Description

Lockout Padlock, Body Color Blue, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Fade Resistant, Non-Sparking, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Extended, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.