Shop BRADY
See all product information
Create Account
Padlock
- Mfr # SDAL-BLU-38ST-021
- Zoro # G725076073
product price:Â
$
14.39
/ea
Key Features
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Blue, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
Shackle Material
Steel
Body Width
1 1/2 in
Key Type
Keyed Alike
Body Height
1 13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-BLU-38ST-021
- Zoro #
- G725076073
- UPC #
- 888434619902
- Country of Origin
- China
- Item
- Padlock
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Blue, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Shackle Material
- Steel
- Key Type
- Keyed Alike
- Padlock Body Material
- Aluminum
- Key Style
- Standard Pin Tumbler
- Body Shape
- Rectangular
- Includes
- (1) Key, (1) Padlock
- Control Key Registration Required
- Yes
- Minimum Temperature
- -30 Degrees F
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Non-Removable Key
- Yes
- Labeling
- No Label or Tag
- Vertical Shackle Clearance
- 1 1/2 in
- Body Material Coating
- Chrome-plated
- For Location
- Indoor, Outdoor
- Maximum Temperature
- 350 Degrees F
- Number of Tumbler Pins
- 6
- Body Color
- Blue
- Horizontal Shackle Clearance
- 13/16 in
- Standards
- OSHA
- Opening Type
- Key
- Number of Keys Included
- 1
- Shackle Material Coating
- Chrome-plated
Dimensions
- Body Width
- 1 1/2 in
- Body Height
- 1 13/16 in
- Overall Width
- 1.5 in
- Shackle Height
- 1 1/2 in
- Shackle Diameter
- 1/4 in
- Overall Height
- 1.8 in
Description
Padlock, Body Color Blue, Body Height 1 13/16 in, Body Width 1 1/2 in, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.