Padlock
- Mfr # SDAL-BLU-38ST-023
- Zoro # G325074400
product price:Â
$
14.39
/ea
Key Features
Non-Removable Key
Yes
Body Color
Blue
Padlock Body Material
Aluminum
Key Style
Standard Pin Tumbler
Number of Keys Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-BLU-38ST-023
- Zoro #
- G325074400
- UPC #
- 888434619926
- Country of Origin
- China
- Item
- Lockout Padlock
- Non-Removable Key
- Yes
- Body Color
- Blue
- Padlock Body Material
- Aluminum
- Key Style
- Standard Pin Tumbler
- Number of Keys Included
- 1
- Body Material Coating
- Chrome-Plated
- Number of Tumbler Pins
- 6
- Includes
- (1) Key, (1) Padlock
- Shackle Material Coating
- Chrome-plated
- Opening Type
- Key
- Standards
- OSHA
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Blue, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Horizontal Shackle Clearance
- 13/16 in
- Key Type
- Keyed Alike
- Labeling
- No Label or Tag
- Body Shape
- Rectangular
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- For Location
- Indoor, Outdoor
- Vertical Shackle Clearance
- 1 1/2 in
- Shackle Material
- Steel
- Minimum Temperature
- -30 Degrees F
- Control Key Registration Required
- Yes
- Maximum Temperature
- 350 Degrees F
Dimensions
- Overall Width
- 1.5 in
- Shackle Height
- 1 1/2 in
- Shackle Diameter
- 1/4 in
- Body Width
- 1 1/2 in
- Body Height
- 1 13/16 in
- Overall Height
- 1.8 in
- Body Thickness
- 3/4 in
Description
Lockout Padlock, Body Color Blue, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.