Padlock
- Mfr # SDAL-BLU-38ST-025
- Zoro # G724146388
product price:Â
$
12.95
/ea
Key Features
Key Style
Standard Pin Tumbler
Control Key Registration Required
Yes
For Location
Indoor, Outdoor
Vertical Shackle Clearance
1 1/2 in
Body Thickness
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-BLU-38ST-025
- Zoro #
- G724146388
- UPC #
- 888434619940
- Country of Origin
- China
- Item
- Lockout Padlock
- Key Style
- Standard Pin Tumbler
- Control Key Registration Required
- Yes
- For Location
- Indoor, Outdoor
- Vertical Shackle Clearance
- 1 1/2 in
- Maximum Temperature
- 350 Degrees F
- Shackle Material Coating
- Chrome-plated
- Includes
- (1) Key, (1) Padlock
- Opening Type
- Key
- Labeling
- No Label or Tag
- Body Color
- Blue
- Key Type
- Keyed Alike
- Body Material Coating
- Chrome-Plated
- Body Shape
- Rectangular
- Number of Tumbler Pins
- 6
- Padlock Body Material
- Aluminum
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Minimum Temperature
- -30 Degrees F
- Shackle Material
- Steel
- Standards
- OSHA
- Non-Removable Key
- Yes
- Horizontal Shackle Clearance
- 13/16 in
- Number of Keys Included
- 1
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Blue, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
Dimensions
- Body Thickness
- 3/4 in
- Overall Width
- 1.5 in
- Shackle Height
- 1 1/2 in
- Overall Height
- 1.8 in
- Body Width
- 1 1/2 in
- Body Height
- 1 13/16 in
- Shackle Diameter
- 1/4 in
Description
Lockout Padlock, Body Color Blue, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.