Padlock

  • Mfr # SDAL-GRN-38ST-006
  • Zoro # G925090978
product price: 
$
14.39
/ea

Key Features

Shackle Material
Steel
Body Width
1 1/2 in
Standards
Compliant with 2011/65/EU
Maximum Temperature
250 Degrees F
Features
Color-Matched Keys and Padlock Bodies, Constructed Using FDA-Approved Grease for Safe and Compliant Use in Food and Beverage Facilities, Energy-Isolating Design Prevents Electrical Conductivity From the Shackle to the Key
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDAL-GRN-38ST-006
Zoro #
G925090978
UPC #
888434620250
Country of Origin
China
Shackle Material
Steel
Standards
Compliant with 2011/65/EU
Maximum Temperature
250 Degrees F
Features
Color-Matched Keys and Padlock Bodies, Constructed Using FDA-Approved Grease for Safe and Compliant Use in Food and Beverage Facilities, Energy-Isolating Design Prevents Electrical Conductivity From the Shackle to the Key
Padlock Body Material
Nylon
Opening Type
Key
Shackle Type
Extended
For Location
Indoor, Outdoor
Key Style
Standard Pin Tumbler
Horizontal Shackle Clearance
13/16 in
Includes
(1) Key, (1) Padlock
Legend
None
Item
Lockout Padlock
Non-Removable Key
Yes
Resistance Properties
Corrosion Resistant, Fade Resistant, Non-Sparking
Body Color
Green
Labeling
No Label or Tag
Vertical Shackle Clearance
1 1/2 in
Shackle Material Coating
Chrome-Plated
Number of Keys Included
1
Body Shape
Rectangular
Number of Tumbler Pins
6
Minimum Temperature
-30 Degrees F
Number of Bumpers
0
Key Type
Keyed Alike

Dimensions

Body Width
1 1/2 in
Body Thickness
3/4 in
Width Across Shackle
13/16 in
Shackle Height
1 1/2 in
Body Height
1 13/16 in
Shackle Diameter
1/4 in

Description

Lockout Padlock, Body Color Green, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Fade Resistant, Non-Sparking, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Extended, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.