Padlock

  • Mfr # SDAL-GRN-38ST-008
  • Zoro # G125091058
product price: 
$
14.39
/ea

Key Features

Number of Tumbler Pins
6
Includes
(1) Key, (1) Padlock
Labeling
No Label or Tag
Shackle Type
Extended
Body Height
1 13/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDAL-GRN-38ST-008
Zoro #
G125091058
UPC #
888434620274
Country of Origin
China
Number of Tumbler Pins
6
Includes
(1) Key, (1) Padlock
Labeling
No Label or Tag
Shackle Type
Extended
Shackle Material
Steel
Body Color
Green
Non-Removable Key
Yes
Padlock Body Material
Nylon
Horizontal Shackle Clearance
13/16 in
For Location
Indoor, Outdoor
Item
Lockout Padlock
Shackle Material Coating
Chrome-Plated
Body Shape
Rectangular
Features
Color-Matched Keys and Padlock Bodies, Constructed Using FDA-Approved Grease for Safe and Compliant Use in Food and Beverage Facilities, Energy-Isolating Design Prevents Electrical Conductivity From the Shackle to the Key
Resistance Properties
Corrosion Resistant, Fade Resistant, Non-Sparking
Key Style
Standard Pin Tumbler
Standards
Compliant with 2011/65/EU
Opening Type
Key
Vertical Shackle Clearance
1 1/2 in
Number of Keys Included
1
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Legend
None
Number of Bumpers
0
Key Type
Keyed Alike

Dimensions

Body Height
1 13/16 in
Body Thickness
3/4 in
Shackle Diameter
1/4 in
Shackle Height
1 1/2 in
Body Width
1 1/2 in
Width Across Shackle
13/16 in

Description

Lockout Padlock, Body Color Green, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Fade Resistant, Non-Sparking, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Extended, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.