Padlock
- Mfr # SDAL-GRN-38ST-021
- Zoro # G024146378
product price:Â
$
12.95
/ea
Key Features
Key Style
Standard Pin Tumbler
Body Thickness
3/4 in
Number of Tumbler Pins
6
Body Color
Green
Resistance Properties
Non-Sparking, Corrosion Resistant, Fade Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-GRN-38ST-021
- Zoro #
- G024146378
- UPC #
- 888434620403
- Country of Origin
- China
- Item
- Lockout Padlock
- Key Style
- Standard Pin Tumbler
- Number of Tumbler Pins
- 6
- Body Color
- Green
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Includes
- (1) Key, (1) Padlock
- Body Material Coating
- Chrome-Plated
- Body Shape
- Rectangular
- Vertical Shackle Clearance
- 1 1/2 in
- Labeling
- No Label or Tag
- Minimum Temperature
- -30 Degrees F
- Control Key Registration Required
- Yes
- Key Type
- Keyed Alike
- Number of Keys Included
- 1
- Maximum Temperature
- 350 Degrees F
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Green, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- For Location
- Indoor, Outdoor
- Shackle Material
- Steel
- Horizontal Shackle Clearance
- 13/16 in
- Padlock Body Material
- Aluminum
- Standards
- OSHA
- Opening Type
- Key
- Shackle Material Coating
- Chrome-plated
- Non-Removable Key
- Yes
Dimensions
- Body Thickness
- 3/4 in
- Overall Width
- 1.5 in
- Body Height
- 1 13/16 in
- Overall Height
- 1.8 in
- Shackle Diameter
- 1/4 in
- Body Width
- 1 1/2 in
- Shackle Height
- 1 1/2 in
Description
Lockout Padlock, Body Color Green, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.