Padlock
- Mfr # SDAL-ORG-38ST-009
- Zoro # G325075087
product price:Â
$
14.39
/ea
Key Features
Key Style
Standard Pin Tumbler
Includes
(1) Padlock, (2) Keys
Shackle Height
1 1/2 in
Shackle Diameter
1/4 in
Shackle Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-ORG-38ST-009
- Zoro #
- G325075087
- UPC #
- 888434620038
- Country of Origin
- China
- Item
- Lockout Padlock
- Key Style
- Standard Pin Tumbler
- Includes
- (1) Padlock, (2) Keys
- Shackle Material
- Steel
- Opening Type
- Key
- For Location
- Indoor, Outdoor
- Body Shape
- Rectangular
- Shackle Material Coating
- Chrome-plated
- Maximum Temperature
- 350 Degrees F
- Number of Keys Included
- 2
- Body Material Coating
- Chrome-Plated
- Non-Removable Key
- Yes
- Standards
- OSHA
- Padlock Body Material
- Aluminum
- Labeling
- No Label or Tag
- Control Key Registration Required
- Yes
- Key Type
- Keyed Alike
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Orange, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Vertical Shackle Clearance
- 1 1/2 in
- Horizontal Shackle Clearance
- 13/16 in
- Body Color
- Orange
- Minimum Temperature
- -30 Degrees F
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Number of Tumbler Pins
- 6
Dimensions
- Shackle Height
- 1 1/2 in
- Shackle Diameter
- 1/4 in
- Overall Width
- 1.5 in
- Body Width
- 1 1/2 in
- Body Height
- 1 13/16 in
- Overall Height
- 1.8 in
- Body Thickness
- 3/4 in
Description
Lockout Padlock, Body Color Orange, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.