PadlockOrg, 1-13/16"H, AlumBradyKeyCode14
- Mfr # SDAL-ORG-38ST-014
- Zoro # G325075483
product price:Â
$
14.39
/ea
Key Features
Shackle Diameter
1/4 in
Labeling
No Label or Tag
Shackle Height
1 1/2 in
Vertical Shackle Clearance
1 1/2 in
Resistance Properties
Non-Sparking, Corrosion Resistant, Fade Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-ORG-38ST-014
- Zoro #
- G325075483
- UPC #
- 888434620083
- Country of Origin
- China
- Item
- Lockout Padlock
- Labeling
- No Label or Tag
- Vertical Shackle Clearance
- 1 1/2 in
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Number of Keys Included
- 2
- Padlock Body Material
- Aluminum
- Body Color
- Orange
- Number of Tumbler Pins
- 6
- Non-Removable Key
- Yes
- For Location
- Indoor, Outdoor
- Standards
- OSHA
- Key Style
- Standard Pin Tumbler
- Shackle Material Coating
- Chrome-plated
- Includes
- (1) Padlock, (2) Keys
- Minimum Temperature
- -30 Degrees F
- Body Shape
- Rectangular
- Horizontal Shackle Clearance
- 13/16 in
- Key Type
- Keyed Alike
- Body Material Coating
- Chrome-Plated
- Maximum Temperature
- 350 Degrees F
- Opening Type
- Key
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Orange, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Shackle Material
- Steel
- Control Key Registration Required
- Yes
Dimensions
- Shackle Diameter
- 1/4 in
- Shackle Height
- 1 1/2 in
- Body Height
- 1 13/16 in
- Body Width
- 1 1/2 in
- Overall Height
- 1.8 in
- Overall Width
- 1.5 in
- Body Thickness
- 3/4 in
Description
Lockout Padlock, Body Color Orange, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.