Shop ZORO SELECT
See all product information
Create Account
Lockout Padlock, Keyed Alike, Aluminum, Blue, 1 7/16 in Shackle Height, 1 5/16 in Body Width, 3 PK
- Mfr # 48JR39
- Zoro # G3311421
product price:Â
$
29.15
/pk of 3, $9.72/ea
Key Features
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Body Width
1 5/16 in
Shackle Height
1 7/16 in
Shackle Material
Hardened Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48JR39
- Zoro #
- G3311421
- UPC #
- 190735095034
- Country of Origin
- China
- Item
- Lockout Padlock
- Body Color
- Blue
- Padlock Body Material
- Aluminum
- Key Type
- Keyed Alike
- Shackle Material
- Hardened Steel
- Shackle Type
- Open
- Legend
- Danger Locked Out
- Standards
- OSHA 1910.147
- Number of Keys
- 2
- Number of Pins
- 5
- Locking Mechanism
- 5-Pin Tumbler
- Color
- Blue
- Number of Keys Included
- 2
- Opening Type
- Key
- Header
- None/No Header
- Number of Tumbler Pins
- 5
Dimensions
- Body Width
- 1 5/16 in
- Shackle Height
- 1 7/16 in
- Body Height
- 2 in
- Body Thickness
- 11/16 in
- Width Across Shackle
- 7/8 in
- Shackle Diameter
- 1/4 in
Description
Lockout Padlock, Body Color Blue, Body Height 2 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 5/16 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 1/4 in, Shackle Height 1 7/16 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 7/8 in, Legend Danger Locked Out, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.