Padlock
- Mfr # SDAL-ORG-38ST-015
- Zoro # G424146480
product price:Â
$
12.95
/ea
Key Features
Key Style
Standard Pin Tumbler
Shackle Diameter
1/4 in
Maximum Temperature
350 Degrees F
Opening Type
Key
Body Height
1 13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-ORG-38ST-015
- Zoro #
- G424146480
- UPC #
- 888434620090
- Country of Origin
- China
- Item
- Lockout Padlock
- Key Style
- Standard Pin Tumbler
- Maximum Temperature
- 350 Degrees F
- Opening Type
- Key
- Number of Tumbler Pins
- 6
- Vertical Shackle Clearance
- 1 1/2 in
- Horizontal Shackle Clearance
- 13/16 in
- Non-Removable Key
- Yes
- Includes
- (1) Key, (1) Padlock
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Orange, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Key Type
- Keyed Alike
- Shackle Material
- Steel
- Standards
- OSHA
- Control Key Registration Required
- Yes
- Labeling
- No Label or Tag
- Body Material Coating
- Chrome-Plated
- Number of Keys Included
- 1
- Body Color
- Orange
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Minimum Temperature
- -30 Degrees F
- For Location
- Indoor, Outdoor
- Shackle Material Coating
- Chrome-plated
- Padlock Body Material
- Aluminum
- Body Shape
- Rectangular
Dimensions
- Shackle Diameter
- 1/4 in
- Body Height
- 1 13/16 in
- Overall Width
- 1.5 in
- Body Thickness
- 3/4 in
- Body Width
- 1 1/2 in
- Overall Height
- 1.8 in
- Shackle Height
- 1 1/2 in
Description
Lockout Padlock, Body Color Orange, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.