Padlock
- Mfr # SDAL-ORG-38ST-016
- Zoro # G825074641
product price:Â
$
14.39
/ea
Key Features
For Location
Indoor, Outdoor
Number of Keys Included
2
Labeling
No Label or Tag
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Orange, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
Padlock Body Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-ORG-38ST-016
- Zoro #
- G825074641
- UPC #
- 888434620106
- Country of Origin
- China
- Item
- Padlock
- For Location
- Indoor, Outdoor
- Number of Keys Included
- 2
- Labeling
- No Label or Tag
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Orange, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Padlock Body Material
- Aluminum
- Standards
- OSHA
- Shackle Material Coating
- Chrome-plated
- Body Material Coating
- Chrome-plated
- Shackle Material
- Steel
- Key Style
- Standard Pin Tumbler
- Horizontal Shackle Clearance
- 13/16 in
- Key Type
- Keyed Alike
- Vertical Shackle Clearance
- 1 1/2 in
- Control Key Registration Required
- Yes
- Includes
- (1) Padlock, (2) Keys
- Number of Tumbler Pins
- 6
- Body Color
- Orange
- Maximum Temperature
- 350 Degrees F
- Minimum Temperature
- -30 Degrees F
- Opening Type
- Key
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Non-Removable Key
- Yes
- Body Shape
- Rectangular
Dimensions
- Body Width
- 1 1/2 in
- Body Height
- 1 13/16 in
- Shackle Diameter
- 1/4 in
- Shackle Height
- 1 1/2 in
- Overall Width
- 1.5 in
- Overall Height
- 1.8 in
Description
Padlock, Body Color Orange, Body Height 1 13/16 in, Body Width 1 1/2 in, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.