Padlock
- Mfr # SDAL-ORG-38ST-023
- Zoro # G625075978
product price:Â
$
14.39
/ea
Key Features
Key Type
Keyed Alike
Vertical Shackle Clearance
1 1/2 in
Non-Removable Key
Yes
Body Color
Orange
For Location
Indoor, Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-ORG-38ST-023
- Zoro #
- G625075978
- UPC #
- 888434620175
- Country of Origin
- China
- Item
- Lockout Padlock
- Key Type
- Keyed Alike
- Vertical Shackle Clearance
- 1 1/2 in
- Non-Removable Key
- Yes
- Body Color
- Orange
- For Location
- Indoor, Outdoor
- Control Key Registration Required
- Yes
- Horizontal Shackle Clearance
- 13/16 in
- Labeling
- No Label or Tag
- Maximum Temperature
- 350 Degrees F
- Opening Type
- Key
- Number of Keys Included
- 2
- Body Shape
- Rectangular
- Body Material Coating
- Chrome-Plated
- Padlock Body Material
- Aluminum
- Standards
- OSHA
- Number of Tumbler Pins
- 6
- Minimum Temperature
- -30 Degrees F
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Shackle Material
- Steel
- Key Style
- Standard Pin Tumbler
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Orange, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Includes
- (1) Padlock, (2) Keys
- Shackle Material Coating
- Chrome-plated
Dimensions
- Shackle Height
- 1 1/2 in
- Overall Height
- 1.8 in
- Shackle Diameter
- 1/4 in
- Overall Width
- 1.5 in
- Body Width
- 1 1/2 in
- Body Height
- 1 13/16 in
- Body Thickness
- 3/4 in
Description
Lockout Padlock, Body Color Orange, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.