Padlock
- Mfr # SDAL-ORG-38ST-025
- Zoro # G725075199
product price:Â
$
14.39
/ea
Key Features
Horizontal Shackle Clearance
13/16 in
Body Width
1 1/2 in
Body Material Coating
Chrome-Plated
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Orange, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
Maximum Temperature
350 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-ORG-38ST-025
- Zoro #
- G725075199
- UPC #
- 888434620199
- Country of Origin
- China
- Item
- Lockout Padlock
- Horizontal Shackle Clearance
- 13/16 in
- Body Material Coating
- Chrome-Plated
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Orange, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Maximum Temperature
- 350 Degrees F
- Number of Tumbler Pins
- 6
- Opening Type
- Key
- Includes
- (1) Padlock, (2) Keys
- Shackle Material
- Steel
- Body Color
- Orange
- Padlock Body Material
- Aluminum
- Minimum Temperature
- -30 Degrees F
- Control Key Registration Required
- Yes
- Non-Removable Key
- Yes
- Number of Keys Included
- 2
- Body Shape
- Rectangular
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Vertical Shackle Clearance
- 1 1/2 in
- Key Style
- Standard Pin Tumbler
- Key Type
- Keyed Alike
- Shackle Material Coating
- Chrome-plated
- Standards
- OSHA
- For Location
- Indoor, Outdoor
- Labeling
- No Label or Tag
Dimensions
- Body Width
- 1 1/2 in
- Overall Height
- 1.8 in
- Shackle Diameter
- 1/4 in
- Body Height
- 1 13/16 in
- Overall Width
- 1.5 in
- Shackle Height
- 1 1/2 in
- Body Thickness
- 3/4 in
Description
Lockout Padlock, Body Color Orange, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.