Padlock
- Mfr # SDAL-RED-38ST-037
- Zoro # G525074255
product price:Â
$
14.39
/ea
Key Features
For Location
Indoor, Outdoor
Body Color
Red
Body Shape
Rectangular
Overall Height
1.8 in
Horizontal Shackle Clearance
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-RED-38ST-037
- Zoro #
- G525074255
- UPC #
- 888434618561
- Country of Origin
- China
- Item
- Padlock
- For Location
- Indoor, Outdoor
- Body Color
- Red
- Body Shape
- Rectangular
- Horizontal Shackle Clearance
- 13/16 in
- Shackle Material
- Steel
- Vertical Shackle Clearance
- 1 1/2 in
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Labeling
- No Label or Tag
- Non-Removable Key
- Yes
- Body Material Coating
- Chrome-plated
- Number of Keys Included
- 1
- Number of Tumbler Pins
- 6
- Padlock Body Material
- Aluminum
- Includes
- (1) Key, (1) Padlock
- Control Key Registration Required
- Yes
- Maximum Temperature
- 350 Degrees F
- Minimum Temperature
- -30 Degrees F
- Standards
- OSHA
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Red, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Key Style
- Standard Pin Tumbler
- Opening Type
- Key
- Shackle Material Coating
- Chrome-plated
- Key Type
- Keyed Alike
Dimensions
- Overall Height
- 1.8 in
- Body Height
- 1 13/16 in
- Shackle Diameter
- 1/4 in
- Overall Width
- 1.5 in
- Shackle Height
- 1 1/2 in
- Body Width
- 1 1/2 in
Description
Padlock, Body Color Red, Body Height 1 13/16 in, Body Width 1 1/2 in, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.