Padlock
- Mfr # SDAL-RED-38ST-038
- Zoro # G825075457
product price:Â
$
14.39
/ea
Key Features
Shackle Diameter
1/4 in
Key Type
Keyed Alike
Opening Type
Key
Non-Removable Key
Yes
Body Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-RED-38ST-038
- Zoro #
- G825075457
- UPC #
- 888434618578
- Country of Origin
- China
- Item
- Lockout Padlock
- Key Type
- Keyed Alike
- Opening Type
- Key
- Non-Removable Key
- Yes
- Body Color
- Red
- Padlock Body Material
- Aluminum
- Shackle Material Coating
- Chrome-plated
- Maximum Temperature
- 350 Degrees F
- Number of Tumbler Pins
- 6
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Red, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Shackle Material
- Steel
- Horizontal Shackle Clearance
- 13/16 in
- Vertical Shackle Clearance
- 1 1/2 in
- For Location
- Indoor, Outdoor
- Body Material Coating
- Chrome-Plated
- Key Style
- Standard Pin Tumbler
- Control Key Registration Required
- Yes
- Minimum Temperature
- -30 Degrees F
- Body Shape
- Rectangular
- Standards
- OSHA
- Includes
- (1) Key, (1) Padlock
- Labeling
- No Label or Tag
- Number of Keys Included
- 1
Dimensions
- Shackle Diameter
- 1/4 in
- Overall Width
- 1.5 in
- Body Height
- 1 13/16 in
- Shackle Height
- 1 1/2 in
- Body Width
- 1 1/2 in
- Overall Height
- 1.8 in
- Body Thickness
- 3/4 in
Description
Lockout Padlock, Body Color Red, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.