Shop BRADY
See all product information
Create Account
Padlock
- Mfr # SDAL-RED-38ST-053
- Zoro # G024146927
product price:Â
$
12.95
/ea
Key Features
Vertical Shackle Clearance
1 1/2 in
Body Color
Red
Shackle Material
Steel
Maximum Temperature
350 Degrees F
Body Width
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-RED-38ST-053
- Zoro #
- G024146927
- UPC #
- 888434618721
- Country of Origin
- China
- Item
- Lockout Padlock
- Vertical Shackle Clearance
- 1 1/2 in
- Body Color
- Red
- Shackle Material
- Steel
- Maximum Temperature
- 350 Degrees F
- Non-Removable Key
- Yes
- Horizontal Shackle Clearance
- 13/16 in
- Padlock Body Material
- Aluminum
- Opening Type
- Key
- Number of Tumbler Pins
- 6
- Minimum Temperature
- -30 Degrees F
- Key Type
- Keyed Alike
- Standards
- OSHA
- Body Shape
- Rectangular
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Key Style
- Standard Pin Tumbler
- Labeling
- No Label or Tag
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Orange, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Body Material Coating
- Chrome-Plated
- Shackle Material Coating
- Chrome-plated
- Control Key Registration Required
- Yes
- Number of Keys Included
- 1
- For Location
- Indoor, Outdoor
- Includes
- (1) Key, (1) Padlock
Dimensions
- Body Width
- 1 1/2 in
- Overall Height
- 1.8 in
- Body Height
- 1 13/16 in
- Overall Width
- 1.5 in
- Body Thickness
- 3/4 in
- Shackle Height
- 1 1/2 in
- Shackle Diameter
- 1/4 in
Description
Lockout Padlock, Body Color Red, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.