Padlock
- Mfr # SDAL-YLW-38ST-011
- Zoro # G825074863
product price:Â
$
14.39
/ea
Key Features
Overall Height
1.8 in
Body Material Coating
Chrome-plated
Control Key Registration Required
Yes
Number of Keys Included
1
Vertical Shackle Clearance
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-YLW-38ST-011
- Zoro #
- G825074863
- UPC #
- 888434619308
- Country of Origin
- China
- Item
- Padlock
- Body Material Coating
- Chrome-plated
- Control Key Registration Required
- Yes
- Number of Keys Included
- 1
- Vertical Shackle Clearance
- 1 1/2 in
- Horizontal Shackle Clearance
- 13/16 in
- Body Color
- Yellow
- Includes
- (1) Key, (1) Padlock
- Shackle Material Coating
- Chrome-plated
- Maximum Temperature
- 350 Degrees F
- Number of Tumbler Pins
- 6
- For Location
- Indoor, Outdoor
- Minimum Temperature
- -30 Degrees F
- Padlock Body Material
- Aluminum
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Key Style
- Standard Pin Tumbler
- Opening Type
- Key
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Body Shape
- Rectangular
- Standards
- OSHA
- Shackle Material
- Steel
- Labeling
- No Label or Tag
- Non-Removable Key
- Yes
- Key Type
- Keyed Alike
Dimensions
- Overall Height
- 1.8 in
- Overall Width
- 1.5 in
- Shackle Height
- 1 1/2 in
- Body Height
- 1 13/16 in
- Shackle Diameter
- 1/4 in
- Body Width
- 1 1/2 in
Description
Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Width 1 1/2 in, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.