Padlock
- Mfr # SDAL-YLW-38ST-013
- Zoro # G725075014
product price:Â
$
14.39
/ea
Key Features
Key Style
Standard Pin Tumbler
Shackle Material
Steel
Includes
(1) Key, (1) Padlock
Horizontal Shackle Clearance
13/16 in
Overall Height
1.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-YLW-38ST-013
- Zoro #
- G725075014
- UPC #
- 888434619322
- Country of Origin
- China
- Item
- Padlock
- Key Style
- Standard Pin Tumbler
- Shackle Material
- Steel
- Includes
- (1) Key, (1) Padlock
- Horizontal Shackle Clearance
- 13/16 in
- Standards
- OSHA
- Body Color
- Yellow
- Vertical Shackle Clearance
- 1 1/2 in
- Shackle Material Coating
- Chrome-plated
- Labeling
- No Label or Tag
- Number of Tumbler Pins
- 6
- Opening Type
- Key
- Body Shape
- Rectangular
- Key Type
- Keyed Alike
- Body Material Coating
- Chrome-plated
- Control Key Registration Required
- Yes
- Minimum Temperature
- -30 Degrees F
- Number of Keys Included
- 1
- Non-Removable Key
- Yes
- Maximum Temperature
- 350 Degrees F
- Padlock Body Material
- Aluminum
- For Location
- Indoor, Outdoor
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
Dimensions
- Overall Height
- 1.8 in
- Body Width
- 1 1/2 in
- Shackle Height
- 1 1/2 in
- Overall Width
- 1.5 in
- Shackle Diameter
- 1/4 in
- Body Height
- 1 13/16 in
Description
Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Width 1 1/2 in, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.