Shop BRADY
See all product information
Create Account
Padlock
- Mfr # SDAL-YLW-38ST-018
- Zoro # G725074802
product price:Â
$
14.39
/ea
Key Features
Key Type
Keyed Alike
Shackle Diameter
1/4 in
For Location
Indoor, Outdoor
Labeling
No Label or Tag
Standards
OSHA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-YLW-38ST-018
- Zoro #
- G725074802
- UPC #
- 888434619377
- Country of Origin
- China
- Item
- Padlock
- Key Type
- Keyed Alike
- For Location
- Indoor, Outdoor
- Labeling
- No Label or Tag
- Standards
- OSHA
- Shackle Material Coating
- Chrome-plated
- Control Key Registration Required
- Yes
- Body Color
- Yellow
- Key Style
- Standard Pin Tumbler
- Shackle Material
- Steel
- Body Material Coating
- Chrome-plated
- Opening Type
- Key
- Minimum Temperature
- -30 Degrees F
- Number of Tumbler Pins
- 6
- Padlock Body Material
- Aluminum
- Maximum Temperature
- 350 Degrees F
- Non-Removable Key
- Yes
- Includes
- (1) Key, (1) Padlock
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Body Shape
- Rectangular
- Horizontal Shackle Clearance
- 13/16 in
- Vertical Shackle Clearance
- 1 1/2 in
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Number of Keys Included
- 1
Dimensions
- Shackle Diameter
- 1/4 in
- Body Width
- 1 1/2 in
- Body Height
- 1 13/16 in
- Shackle Height
- 1 1/2 in
- Overall Width
- 1.5 in
- Overall Height
- 1.8 in
Description
Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Width 1 1/2 in, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.