Shop BRADY
See all product information
Create Account
Padlock
- Mfr # SDAL-YLW-38ST-020
- Zoro # G325075094
product price:Â
$
14.39
/ea
Key Features
Labeling
No Label or Tag
Horizontal Shackle Clearance
13/16 in
Key Style
Standard Pin Tumbler
Body Shape
Rectangular
Non-Removable Key
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-YLW-38ST-020
- Zoro #
- G325075094
- UPC #
- 888434619391
- Country of Origin
- China
- Item
- Padlock
- Labeling
- No Label or Tag
- Horizontal Shackle Clearance
- 13/16 in
- Key Style
- Standard Pin Tumbler
- Body Shape
- Rectangular
- Non-Removable Key
- Yes
- Vertical Shackle Clearance
- 1 1/2 in
- Body Material Coating
- Chrome-plated
- Minimum Temperature
- -30 Degrees F
- Control Key Registration Required
- Yes
- Maximum Temperature
- 350 Degrees F
- Number of Tumbler Pins
- 6
- Includes
- (1) Key, (1) Padlock
- Standards
- OSHA
- Body Color
- Yellow
- Shackle Material
- Steel
- For Location
- Indoor, Outdoor
- Key Type
- Keyed Alike
- Number of Keys Included
- 1
- Shackle Material Coating
- Chrome-plated
- Padlock Body Material
- Aluminum
- Opening Type
- Key
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
Dimensions
- Body Width
- 1 1/2 in
- Overall Width
- 1.5 in
- Body Height
- 1 13/16 in
- Shackle Diameter
- 1/4 in
- Shackle Height
- 1 1/2 in
- Overall Height
- 1.8 in
Description
Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Width 1 1/2 in, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.