Shop BRADY
See all product information
Create Account
Padlock
- Mfr # SDAL-YLW-38ST-022
- Zoro # G325074240
product price:Â
$
14.39
/ea
Key Features
Body Shape
Rectangular
Includes
(1) Key, (1) Padlock
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
Body Height
1 13/16 in
Padlock Body Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-YLW-38ST-022
- Zoro #
- G325074240
- UPC #
- 888434619414
- Country of Origin
- China
- Item
- Padlock
- Body Shape
- Rectangular
- Includes
- (1) Key, (1) Padlock
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Padlock Body Material
- Aluminum
- Labeling
- No Label or Tag
- Body Color
- Yellow
- Key Type
- Keyed Alike
- Maximum Temperature
- 350 Degrees F
- Horizontal Shackle Clearance
- 13/16 in
- Opening Type
- Key
- Key Style
- Standard Pin Tumbler
- Vertical Shackle Clearance
- 1 1/2 in
- Non-Removable Key
- Yes
- Control Key Registration Required
- Yes
- Shackle Material
- Steel
- Number of Tumbler Pins
- 6
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- For Location
- Indoor, Outdoor
- Shackle Material Coating
- Chrome-plated
- Number of Keys Included
- 1
- Standards
- OSHA
- Minimum Temperature
- -30 Degrees F
- Body Material Coating
- Chrome-plated
Dimensions
- Body Height
- 1 13/16 in
- Shackle Diameter
- 1/4 in
- Overall Height
- 1.8 in
- Shackle Height
- 1 1/2 in
- Overall Width
- 1.5 in
- Body Width
- 1 1/2 in
Description
Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Width 1 1/2 in, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.