Padlock
- Mfr # SDAL-YLW-38ST-024
- Zoro # G725074994
product price:Â
$
14.39
/ea
Key Features
Minimum Temperature
-30 Degrees F
Body Material Coating
Chrome-Plated
Shackle Diameter
1/4 in
Number of Keys Included
1
Shackle Material Coating
Chrome-plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-YLW-38ST-024
- Zoro #
- G725074994
- UPC #
- 888434619438
- Country of Origin
- China
- Item
- Lockout Padlock
- Minimum Temperature
- -30 Degrees F
- Body Material Coating
- Chrome-Plated
- Number of Keys Included
- 1
- Shackle Material Coating
- Chrome-plated
- Includes
- (1) Key, (1) Padlock
- Shackle Material
- Steel
- Control Key Registration Required
- Yes
- Standards
- OSHA
- Horizontal Shackle Clearance
- 13/16 in
- Labeling
- No Label or Tag
- Padlock Body Material
- Aluminum
- Body Shape
- Rectangular
- Opening Type
- Key
- Maximum Temperature
- 350 Degrees F
- For Location
- Indoor, Outdoor
- Vertical Shackle Clearance
- 1 1/2 in
- Non-Removable Key
- Yes
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Body Color
- Yellow
- Key Style
- Standard Pin Tumbler
- Number of Tumbler Pins
- 6
- Key Type
- Keyed Alike
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
Dimensions
- Shackle Diameter
- 1/4 in
- Shackle Height
- 1 1/2 in
- Body Height
- 1 13/16 in
- Overall Height
- 1.8 in
- Overall Width
- 1.5 in
- Body Width
- 1 1/2 in
- Body Thickness
- 3/4 in
Description
Lockout Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.