Padlock
- Mfr # SDAL-YLW-38ST-027
- Zoro # G225075972
product price:Â
$
14.39
/ea
Key Features
Padlock Body Material
Aluminum
Shackle Diameter
1/4 in
For Location
Indoor, Outdoor
Body Height
1 13/16 in
Body Width
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-YLW-38ST-027
- Zoro #
- G225075972
- UPC #
- 888434619469
- Country of Origin
- China
- Item
- Lockout Padlock
- Padlock Body Material
- Aluminum
- For Location
- Indoor, Outdoor
- Standards
- OSHA
- Minimum Temperature
- -30 Degrees F
- Number of Keys Included
- 1
- Opening Type
- Key
- Shackle Material Coating
- Chrome-plated
- Body Material Coating
- Chrome-Plated
- Control Key Registration Required
- Yes
- Body Color
- Yellow
- Labeling
- No Label or Tag
- Maximum Temperature
- 350 Degrees F
- Shackle Material
- Steel
- Number of Tumbler Pins
- 6
- Non-Removable Key
- Yes
- Horizontal Shackle Clearance
- 13/16 in
- Body Shape
- Rectangular
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Key Type
- Keyed Alike
- Includes
- (1) Key, (1) Padlock
- Vertical Shackle Clearance
- 1 1/2 in
- Key Style
- Standard Pin Tumbler
Dimensions
- Shackle Diameter
- 1/4 in
- Body Height
- 1 13/16 in
- Body Width
- 1 1/2 in
- Shackle Height
- 1 1/2 in
- Overall Height
- 1.8 in
- Overall Width
- 1.5 in
- Body Thickness
- 3/4 in
Description
Lockout Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.