Padlock
- Mfr # SDAL-YLW-38ST-028
- Zoro # G325075780
product price:Â
$
14.39
/ea
Key Features
Body Material Coating
Chrome-Plated
Control Key Registration Required
Yes
Labeling
No Label or Tag
Minimum Temperature
-30 Degrees F
Number of Keys Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-YLW-38ST-028
- Zoro #
- G325075780
- UPC #
- 888434619476
- Country of Origin
- China
- Item
- Lockout Padlock
- Body Material Coating
- Chrome-Plated
- Control Key Registration Required
- Yes
- Labeling
- No Label or Tag
- Minimum Temperature
- -30 Degrees F
- Number of Keys Included
- 1
- Non-Removable Key
- Yes
- Number of Tumbler Pins
- 6
- Body Color
- Yellow
- Key Type
- Keyed Alike
- Body Shape
- Rectangular
- Shackle Material
- Steel
- Vertical Shackle Clearance
- 1 1/2 in
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Maximum Temperature
- 350 Degrees F
- Horizontal Shackle Clearance
- 13/16 in
- Opening Type
- Key
- Includes
- (1) Key, (1) Padlock
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Padlock Body Material
- Aluminum
- For Location
- Indoor, Outdoor
- Standards
- OSHA
- Shackle Material Coating
- Chrome-plated
- Key Style
- Standard Pin Tumbler
Dimensions
- Overall Width
- 1.5 in
- Overall Height
- 1.8 in
- Shackle Height
- 1 1/2 in
- Body Height
- 1 13/16 in
- Shackle Diameter
- 1/4 in
- Body Width
- 1 1/2 in
- Body Thickness
- 3/4 in
Description
Lockout Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.