Padlock
- Mfr # SDAL-YLW-38ST-032
- Zoro # G725075465
product price:Â
$
14.39
/ea
Key Features
Includes
(1) Key, (1) Padlock
Number of Tumbler Pins
6
Non-Removable Key
Yes
Labeling
No Label or Tag
Vertical Shackle Clearance
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-YLW-38ST-032
- Zoro #
- G725075465
- UPC #
- 888434619513
- Country of Origin
- China
- Item
- Padlock
- Includes
- (1) Key, (1) Padlock
- Number of Tumbler Pins
- 6
- Non-Removable Key
- Yes
- Labeling
- No Label or Tag
- Vertical Shackle Clearance
- 1 1/2 in
- Horizontal Shackle Clearance
- 13/16 in
- Standards
- OSHA
- Key Style
- Standard Pin Tumbler
- Body Shape
- Rectangular
- Opening Type
- Key
- Maximum Temperature
- 350 Degrees F
- Key Type
- Keyed Alike
- Minimum Temperature
- -30 Degrees F
- Padlock Body Material
- Aluminum
- Body Material Coating
- Chrome-plated
- Shackle Material Coating
- Chrome-plated
- Control Key Registration Required
- Yes
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Body Color
- Yellow
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- For Location
- Indoor, Outdoor
- Shackle Material
- Steel
- Number of Keys Included
- 1
Dimensions
- Overall Height
- 1.8 in
- Overall Width
- 1.5 in
- Body Height
- 1 13/16 in
- Shackle Height
- 1 1/2 in
- Body Width
- 1 1/2 in
- Shackle Diameter
- 1/4 in
Description
Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Width 1 1/2 in, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.