Shop BRADY
See all product information
Create Account
Padlock
- Mfr # SDAL-YLW-38ST-039
- Zoro # G125075324
product price:Â
$
14.39
/ea
Key Features
For Location
Indoor, Outdoor
Non-Removable Key
Yes
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
Padlock Body Material
Aluminum
Horizontal Shackle Clearance
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-YLW-38ST-039
- Zoro #
- G125075324
- UPC #
- 888434619582
- Country of Origin
- China
- Item
- Padlock
- For Location
- Indoor, Outdoor
- Non-Removable Key
- Yes
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Padlock Body Material
- Aluminum
- Horizontal Shackle Clearance
- 13/16 in
- Shackle Material Coating
- Chrome-plated
- Number of Tumbler Pins
- 6
- Standards
- OSHA
- Maximum Temperature
- 350 Degrees F
- Includes
- (1) Key, (1) Padlock
- Control Key Registration Required
- Yes
- Opening Type
- Key
- Body Shape
- Rectangular
- Minimum Temperature
- -30 Degrees F
- Shackle Material
- Steel
- Key Type
- Keyed Alike
- Vertical Shackle Clearance
- 1 1/2 in
- Key Style
- Standard Pin Tumbler
- Labeling
- No Label or Tag
- Body Material Coating
- Chrome-plated
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Body Color
- Yellow
- Number of Keys Included
- 1
Dimensions
- Body Height
- 1 13/16 in
- Overall Height
- 1.8 in
- Overall Width
- 1.5 in
- Shackle Diameter
- 1/4 in
- Body Width
- 1 1/2 in
- Shackle Height
- 1 1/2 in
Description
Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Width 1 1/2 in, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.