Padlock

  • Mfr # SDAL-YLW-38ST-040
  • Zoro # G825090757
product price: 
$
14.39
/ea

Key Features

Non-Removable Key
Yes
Legend
None
Key Style
Standard Pin Tumbler
Labeling
No Label or Tag
Padlock Body Material
Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDAL-YLW-38ST-040
Zoro #
G825090757
UPC #
888434619599
Country of Origin
China
Non-Removable Key
Yes
Legend
None
Key Style
Standard Pin Tumbler
Labeling
No Label or Tag
Padlock Body Material
Nylon
Maximum Temperature
250 Degrees F
Horizontal Shackle Clearance
13/16 in
Number of Keys Included
1
Resistance Properties
Corrosion Resistant, Fade Resistant, Non-Sparking
Includes
(1) Key, (1) Padlock
Features
Color-Matched Keys and Padlock Bodies, Constructed Using FDA-Approved Grease for Safe and Compliant Use in Food and Beverage Facilities, Energy-Isolating Design Prevents Electrical Conductivity From the Shackle to the Key
Number of Bumpers
0
Vertical Shackle Clearance
1 1/2 in
Shackle Material Coating
Chrome-Plated
For Location
Indoor, Outdoor
Body Color
Yellow
Body Shape
Rectangular
Minimum Temperature
-30 Degrees F
Number of Tumbler Pins
6
Item
Lockout Padlock
Shackle Material
Steel
Shackle Type
Extended
Standards
Compliant with 2011/65/EU
Opening Type
Key
Key Type
Keyed Alike

Dimensions

Shackle Height
1 1/2 in
Shackle Diameter
1/4 in
Body Width
1 1/2 in
Body Height
1 13/16 in
Body Thickness
3/4 in
Width Across Shackle
13/16 in

Description

Lockout Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Fade Resistant, Non-Sparking, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Extended, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.