Padlock
- Mfr # SDAL-YLW-38ST-045
- Zoro # G225076047
product price:Â
$
14.39
/ea
Key Features
Includes
(1) Key, (1) Padlock
Number of Tumbler Pins
6
Shackle Material
Steel
Body Height
1 13/16 in
Overall Height
1.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-YLW-38ST-045
- Zoro #
- G225076047
- UPC #
- 888434619643
- Country of Origin
- China
- Item
- Lockout Padlock
- Includes
- (1) Key, (1) Padlock
- Number of Tumbler Pins
- 6
- Shackle Material
- Steel
- Body Shape
- Rectangular
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Non-Removable Key
- Yes
- Key Type
- Keyed Alike
- Standards
- OSHA
- Control Key Registration Required
- Yes
- Opening Type
- Key
- Key Style
- Standard Pin Tumbler
- Labeling
- No Label or Tag
- Minimum Temperature
- -30 Degrees F
- Vertical Shackle Clearance
- 1 1/2 in
- For Location
- Indoor, Outdoor
- Padlock Body Material
- Aluminum
- Number of Keys Included
- 1
- Body Color
- Yellow
- Maximum Temperature
- 350 Degrees F
- Horizontal Shackle Clearance
- 13/16 in
- Shackle Material Coating
- Chrome-plated
- Body Material Coating
- Chrome-Plated
Dimensions
- Body Height
- 1 13/16 in
- Overall Height
- 1.8 in
- Shackle Diameter
- 1/4 in
- Overall Width
- 1.5 in
- Body Width
- 1 1/2 in
- Shackle Height
- 1 1/2 in
- Body Thickness
- 3/4 in
Description
Lockout Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.