Padlock
- Mfr # SDAL-YLW-38ST-046
- Zoro # G425074232
product price:Â
$
14.39
/ea
Key Features
Key Type
Keyed Alike
For Location
Indoor, Outdoor
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
Includes
(1) Key, (1) Padlock
Shackle Height
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-YLW-38ST-046
- Zoro #
- G425074232
- UPC #
- 888434619650
- Country of Origin
- China
- Item
- Padlock
- Key Type
- Keyed Alike
- For Location
- Indoor, Outdoor
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Includes
- (1) Key, (1) Padlock
- Padlock Body Material
- Aluminum
- Minimum Temperature
- -30 Degrees F
- Maximum Temperature
- 350 Degrees F
- Number of Keys Included
- 1
- Body Shape
- Rectangular
- Opening Type
- Key
- Key Style
- Standard Pin Tumbler
- Control Key Registration Required
- Yes
- Non-Removable Key
- Yes
- Labeling
- No Label or Tag
- Shackle Material Coating
- Chrome-plated
- Shackle Material
- Steel
- Horizontal Shackle Clearance
- 13/16 in
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Vertical Shackle Clearance
- 1 1/2 in
- Number of Tumbler Pins
- 6
- Body Material Coating
- Chrome-plated
- Standards
- OSHA
- Body Color
- Yellow
Dimensions
- Shackle Height
- 1 1/2 in
- Overall Width
- 1.5 in
- Body Width
- 1 1/2 in
- Overall Height
- 1.8 in
- Body Height
- 1 13/16 in
- Shackle Diameter
- 1/4 in
Description
Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Width 1 1/2 in, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.