Padlock
- Mfr # SDAL-YLW-38ST-049
- Zoro # G325076039
product price:Â
$
14.39
/ea
Key Features
Body Shape
Rectangular
Body Material Coating
Chrome-Plated
Shackle Height
1 1/2 in
For Location
Indoor, Outdoor
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-YLW-38ST-049
- Zoro #
- G325076039
- UPC #
- 888434619681
- Country of Origin
- China
- Item
- Lockout Padlock
- Body Shape
- Rectangular
- Body Material Coating
- Chrome-Plated
- For Location
- Indoor, Outdoor
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Minimum Temperature
- -30 Degrees F
- Opening Type
- Key
- Key Style
- Standard Pin Tumbler
- Number of Keys Included
- 1
- Control Key Registration Required
- Yes
- Labeling
- No Label or Tag
- Standards
- OSHA
- Horizontal Shackle Clearance
- 13/16 in
- Vertical Shackle Clearance
- 1 1/2 in
- Key Type
- Keyed Alike
- Number of Tumbler Pins
- 6
- Includes
- (1) Key, (1) Padlock
- Maximum Temperature
- 350 Degrees F
- Non-Removable Key
- Yes
- Body Color
- Yellow
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Shackle Material Coating
- Chrome-plated
- Shackle Material
- Steel
- Padlock Body Material
- Aluminum
Dimensions
- Shackle Height
- 1 1/2 in
- Overall Width
- 1.5 in
- Shackle Diameter
- 1/4 in
- Overall Height
- 1.8 in
- Body Height
- 1 13/16 in
- Body Width
- 1 1/2 in
- Body Thickness
- 3/4 in
Description
Lockout Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.