Padlock

  • Mfr # SDPL-BLU-38ST-007
  • Zoro # G525090866
product price: 
$
11.49
/ea

Key Features

Maximum Temperature
250 Degrees F
Width Across Shackle
13/16 in
Shackle Material
Steel
Shackle Height
1 1/2 in
Horizontal Shackle Clearance
13/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-BLU-38ST-007
Zoro #
G525090866
UPC #
888434617519
Country of Origin
China
Maximum Temperature
250 Degrees F
Shackle Material
Steel
Item
Lockout Padlock
Horizontal Shackle Clearance
13/16 in
Non-Removable Key
Yes
Key Style
Standard Pin Tumbler
Number of Tumbler Pins
6
Labeling
Label Included
Opening Type
Key
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Resistance Properties
Corrosion Resistant
For Location
Indoor, Outdoor
Legend Color
Black, White
Features
Color-Matched Keys and Padlock Bodies, Constructed Using FDA-Approved Grease for Safe and Compliant Use in Food and Beverage Facilities, Energy-Isolating Design Prevents Electrical Conductivity From the Shackle to the Key
Shackle Type
Extended
Standards
Compliant with 2011/65/EU
Number of Bumpers
0
Shackle Material Coating
Chrome-Plated
Vertical Shackle Clearance
1 1/2 in
Language
English, French, Portuguese, Spanish
Body Color
Blue
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Body Shape
Rectangular
Number of Keys Included
1
Header
DANGER/DANGER/PELIGRO/PERIGO
Padlock Body Material
Nylon
Minimum Temperature
-30 Degrees F
Key Type
Keyed Alike

Dimensions

Width Across Shackle
13/16 in
Shackle Height
1 1/2 in
Body Height
1 13/16 in
Body Thickness
3/4 in
Shackle Diameter
1/4 in
Body Width
1 1/2 in

Description

Lockout Padlock, Body Color Blue, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Extended, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.