Padlock

  • Mfr # SDPL-BLU-38ST-009
  • Zoro # G925091111
product price: 
$
11.49
/ea

Key Features

Key Style
Standard Pin Tumbler
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Padlock Body Material
Nylon
Standards
Compliant with 2011/65/EU
Body Width
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-BLU-38ST-009
Zoro #
G925091111
UPC #
888434617533
Country of Origin
China
Key Style
Standard Pin Tumbler
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Padlock Body Material
Nylon
Standards
Compliant with 2011/65/EU
Horizontal Shackle Clearance
13/16 in
Language
English, French, Portuguese, Spanish
Maximum Temperature
250 Degrees F
Number of Keys Included
1
Resistance Properties
Corrosion Resistant
Number of Tumbler Pins
6
Shackle Material Coating
Chrome-Plated
Shackle Material
Steel
Features
Color-Matched Keys and Padlock Bodies, Constructed Using FDA-Approved Grease for Safe and Compliant Use in Food and Beverage Facilities, Energy-Isolating Design Prevents Electrical Conductivity From the Shackle to the Key
Shackle Type
Extended
Labeling
Label Included
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Minimum Temperature
-30 Degrees F
For Location
Indoor, Outdoor
Legend Color
Black, White
Item
Lockout Padlock
Number of Bumpers
0
Body Color
Blue
Header
DANGER/DANGER/PELIGRO/PERIGO
Non-Removable Key
Yes
Vertical Shackle Clearance
1 1/2 in
Body Shape
Rectangular
Opening Type
Key
Key Type
Keyed Alike

Dimensions

Body Width
1 1/2 in
Body Thickness
3/4 in
Width Across Shackle
13/16 in
Shackle Height
1 1/2 in
Body Height
1 13/16 in
Shackle Diameter
1/4 in

Description

Lockout Padlock, Body Color Blue, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Extended, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.