Padlock

  • Mfr # SDPL-BLU-38ST-013
  • Zoro # G525075412
product price: 
$
11.49
/ea

Key Features

Body Width
1 1/2 in
For Location
Indoor, Outdoor
Legend Color
Black, Red, White
Padlock Body Material
Nylon
Resistance Properties
Corrosion Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-BLU-38ST-013
Zoro #
G525075412
UPC #
888434617571
Country of Origin
China
Item
Padlock
For Location
Indoor, Outdoor
Legend Color
Black, Red, White
Padlock Body Material
Nylon
Resistance Properties
Corrosion Resistant
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Minimum Temperature
-30 Degrees F
Non-Removable Key
Yes
Vertical Shackle Clearance
1 1/2 in
Sign Background Color
White
Body Material Coating
Chrome-plated
Body Color
Blue
Horizontal Shackle Clearance
13/16 in
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Labeling
Label Included
Number of Tumbler Pins
6
Maximum Temperature
250 Degrees F
Number of Keys Included
1
Opening Type
Key
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Blue, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Language
English, French, Portuguese, Spanish
Control Key Registration Required
Yes
Shackle Material
Steel
Standards
OSHA
Key Style
Standard Pin Tumbler
Shackle Material Coating
Chrome-plated
Key Type
Keyed Alike
Body Shape
Rectangular
Header
DANGER/DANGER/PELIGRO/PERIGO

Dimensions

Body Width
1 1/2 in
Body Height
1 13/16 in
Overall Width
1.5 in
Overall Height
1.8 in
Shackle Height
1 1/2 in
Shackle Diameter
1/4 in

Description

Padlock, Body Color Blue, Body Height 1 13/16 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews